Ceramic and Metal Lavatory Overflow Cover in Vibrant Brushed Bronze
Escale® Ceramic and Metal Lavatory Overflow Cover in Vibrant Brushed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 1056-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Overflow cap attractively conceals drain while still allowing water to exit the sink
- For use with Escale®, Reve®, Leaf®, Fit® and Ronde® sinks
- Coordinates with other products in the Escale® collection
Documents
Specifications
- Brand Model Compatibility:
- Escale®, Rêve™, Leaf™, Fit™ and Ronde™ Sinks
- Collection:
- Escale®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Vibrant Brushed Bronze
- Depth:
- 1-3/16
- Diameter:
- 1-7/16
- Hardware Included:
- No
- Height:
- 1-3/16
- Length:
- 19/20
- Product Type:
- Bathroom Sink Overflow Cap
- UPC:
- 650531681331
- Width:
- 1-7/16