This product requires certification to purchase.

Overflow Cap in Matte Black

KOHLER

Escale® Overflow Cap in Matte Black

  • Fast #
  • Part #K4061-BL
  • Item #7662159
  • Manufacturer Part #4061-BL
3.3 out of 5 Customer Rating
Brand image
KOHLER

Escale® Overflow Cap in Matte Black

  • Fast #
  • Part #K4061-BL
  • Item #7662159
  • Manufacturer Part #4061-BL
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
Leaf™ and Fit™ Sinks
Collection:
Escale®
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
1-3/16 in
Diameter:
1-7/16 in
Hardware Included:
No
Height:
1-3/16 in
Length:
1-7/16 in
Material:
Metal
Product Type:
Cap
UPC:
885612589781
Width:
1-7/16 in