Overflow Cap Vibrant Brushed Nickel
Escale® Overflow Cap Vibrant Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 1200-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Overflow cap attractively conceals drain while still allowing water to exit the sink
- For use with Escale®, Reve®, Leaf®, Fit® and Ronde® sinks
- Coordinates with other products in the Escale® collection
- Full undercoating
Documents
Recommended Accessories
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Escale®, Rêve™, Leaf™, Fit™ and Ronde™ Sinks
- Collection:
- Escale®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant Brushed Nickel
- Depth:
- 1-3/16 in
- Diameter:
- 1-7/16 in
- Hardware Included:
- No
- Height:
- 1-3/16 in
- Length:
- 1-41/100 in
- NSF Certified:
- No
- Product Type:
- Bathroom Sink Overflow Cap
- UPC:
- 650531681324
- Width:
- 1-7/16 in