This product requires certification to purchase.

Vibrant Polished Nickel Overflow Cap

KOHLER

Escale® Vibrant Polished Nickel Overflow Cap

  • Fast #
  • Part #K4061-SN
  • Item #3574314
  • Manufacturer Part #4061-SN
3.4 out of 5 Customer Rating
Brand image
KOHLER

Escale® Vibrant Polished Nickel Overflow Cap

  • Fast #
  • Part #K4061-SN
  • Item #3574314
  • Manufacturer Part #4061-SN
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1056
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Overflow cap attractively conceals drain while still allowing water to exit the sink
  • For use with Escale®, Reve®, Leaf®, Fit® and Ronde® sinks
  • Coordinates with other products in the Escale® collection
  • Includes polished chrome trip lever
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
Escale®, Rêve™, Leaf™, Fit™ and Ronde™ Sinks
Collection:
Escale®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant Polished Nickel
Depth:
1-3/16 in
Diameter:
1-7/16 in
Hardware Included:
No
Height:
1-3/16 in
Length:
19/20 in
Product Type:
Bathroom Sink Overflow Cap
UPC:
650531681355
Width:
1-7/16 in