This product requires certification to purchase.

Escutcheon Kit for in Polished Chrome

KOHLER

Escutcheon Kit for in Polished Chrome

  • Fast #
  • Part #K30321-CP
  • Item #296468
  • Manufacturer Part #30321-CP
5 out of 5 Customer Rating
Brand image
KOHLER

Escutcheon Kit for in Polished Chrome

  • Fast #
  • Part #K30321-CP
  • Item #296468
  • Manufacturer Part #30321-CP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 200
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • KOHLER® genuine part
  • Replacement escutcheon kit
  • Engineered to promote product longevity
  • Made with premium materials for enhanced durability
  • Requires Certification
Included Components
Hardware Included
No
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Part Type
Escutcheon Kit
Warranty & Product Information
ADA Compliant
No
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UL Listed
No
UPC
040688312316