This product requires certification to purchase.

1-3/8 x 22 in. Flat Edge Round Framed Mirror in Polished Chrome

KOHLER

Essential 1-3/8 x 22 in. Flat Edge Round Framed Mirror in Polished Chrome

  • Fast #
  • Part #K31367-CPL
  • Item #10078135
  • Manufacturer Part #31367-CPL
5 out of 5 Customer Rating
Brand image
KOHLER

Essential 1-3/8 x 22 in. Flat Edge Round Framed Mirror in Polished Chrome

  • Fast #
  • Part #K31367-CPL
  • Item #10078135
  • Manufacturer Part #31367-CPL
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Clean and timeless design allows for use in any interior space
  • Frame maintains a durable, long-lasting finish
  • Finishes coordinate with KOHLER® faucet and lighting products
  • High quality finish - will resist rust and corrosion through everyday use
  • Flat edge gives the mirror a seamless and clean look
  • Mirror hangs vertical
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Essential
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Glass Type:
Mirrored
Height:
22 in
Installation Type:
Wall Mount
Length:
1-3/8 in
Lighting Style:
Transitional
Material:
Metal, Glass
Mirror Edge:
Flat Edge
Product Type:
Framed Mirror
Shape:
Round
Style:
Transitional
UPC:
195711083593
Weight:
8.336 lb
Width:
22 in