This product requires certification to purchase.

22 x 22 in. Flat Edge Round Framed Mirror in Moderne Brushed Gold

KOHLER

Essential 22 x 22 in. Flat Edge Round Framed Mirror in Moderne Brushed Gold

  • Fast #
  • Part #K31367-BGL
  • Item #10078132
  • Manufacturer Part #31367-BGL
4.7 out of 5 Customer Rating
Brand image
KOHLER

Essential 22 x 22 in. Flat Edge Round Framed Mirror in Moderne Brushed Gold

  • Fast #
  • Part #K31367-BGL
  • Item #10078132
  • Manufacturer Part #31367-BGL
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Clean and timeless design allows for use in any interior space
  • Frame maintains a durable, long-lasting finish
  • Finishes coordinate with Kohler® faucet and lighting products
  • High quality finish - will resist rust and corrosion through everyday use
  • Flat edge gives the mirror a seamless and clean look
  • Mirror hangs vertical
  • Requires Certification
Dimensions & Measurements
Depth
1-3/8 in
Height
22 in
Length
22 in
Size
22 in x 1-3/8 in x 22 in
Weight
8.336 lb
Width
22 in
Characteristics & Features
Collection
Essential
Color Finish Category
Gold Tones
Color Finish Name
Moderne Brushed Gold
Glass Type
Mirror
Installation Type
Vertical, Wall Mount
Lighting Style
Transitional
Material
Glass, Metal
Mirror Edge
Flat Edge
Shape
Round
Style
Transitional
Warranty & Product Information
ADA Compliant
No
Application
Residential
Product Type
Framed Mirror
UPC
195711083623