32 x 1-3/8 x 32 in. Flat Edge Round Framed Mirror in Moderne Brushed Gold
Essential 32 x 1-3/8 x 32 in. Flat Edge Round Framed Mirror in Moderne Brushed Gold
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Clean and timeless design allows for use in any interior space
- Frame maintains a durable, long-lasting finish
- Finishes coordinate with KOHLER® faucet and lighting products
Specifications
- ADA Compliant:
- No
- Collection:
- Essential
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Moderne Brushed Gold
- Glass Type:
- Mirrored
- Height:
- 32 in
- Installation Type:
- Wall Mount
- Length:
- 1-3/8 in
- Material:
- Metal, Glass
- Mirror Edge:
- Flat Edge
- Product Type:
- Framed Mirror
- Shape:
- Round
- Style:
- Transitional
- UPC:
- 195711083661
- Weight:
- 12.436 lb
- Width:
- 32 in