This product requires certification to purchase.

36 x 36 in. Flat Edge Round Framed Mirror in Polished Chrome

KOHLER

Essential 36 x 36 in. Flat Edge Round Framed Mirror in Polished Chrome

  • Fast #
  • Part #K31369-CPL
  • Item #10078143
  • Manufacturer Part #31369-CPL
3.9 out of 5 Customer Rating
Brand image
KOHLER

Essential 36 x 36 in. Flat Edge Round Framed Mirror in Polished Chrome

  • Fast #
  • Part #K31369-CPL
  • Item #10078143
  • Manufacturer Part #31369-CPL
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Clean and timeless design allows for use in any interior space
  • Frame maintains a durable, long-lasting finish
  • Finishes coordinate with Kohler® faucet and lighting products
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Essential
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
1-3/8 in
Glass Type:
Mirror
Height:
36 in
Installation Type:
Vertical, Wall Mount
Lighting Style:
Transitional
Material:
Glass, Metal
Mirror Edge:
Flat Edge
Product Type:
Framed Mirror
Shape:
Round
Size:
36 in x 1-3/8 in x 36 in
Style:
Transitional
UPC:
195711083678
Weight:
12.664 lb
Width:
36 in