This product requires certification to purchase.

60 x 22 in. Oval Mirror in Polished Chrome

KOHLER

Essential 60 x 22 in. Oval Mirror in Polished Chrome

  • Fast #
  • Part #K31373-CPL
  • Item #10197971
  • Manufacturer Part #31373-CPL
5 out of 5 Customer Rating
Brand image
KOHLER

Essential 60 x 22 in. Oval Mirror in Polished Chrome

  • Fast #
  • Part #K31373-CPL
  • Item #10197971
  • Manufacturer Part #31373-CPL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
    Pick Up  Not Available
    Not available in 'VA'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'VA'

Product Details

Product Details

  • Clean and timeless design allows for use in any interior space
  • Mounts horizontally above a vanity or vertically as a full-length mirror
  • Frame maintains a durable, long-lasting finish
  • Finishes coordinate with KOHLER faucet and lighting products
  • Premium metal construction for durability and reliability
  • KOHLER finishes resist corrosion and tarnishing
  • Mounting kit ensures quick and easy installation
  • Requires Certification

Documents


Specifications

Application:
Residential
Collection:
Essential
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
1-3/8
Height:
60
Length:
22
Material:
Glass
Mirror Edge:
Beveled Edge
Product Type:
Mirror
Type:
K31373-CPL
UPC:
195711094643
Weight:
20.111
Width:
22