60 x 28 in. Rectangular Mirror in Brushed Gold
Essential 60 x 28 in. Rectangular Mirror in Brushed Gold
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Clean and timeless design allows for use in any interior space
- Mounts horizontally above a vanity or vertically as a full-length mirror
- Frame maintains a durable, long-lasting finish
- Finishes coordinate with KOHLER faucet and lighting products
- Premium metal construction for durability and reliability
- KOHLER finishes resist corrosion and tarnishing
- Mounting kit ensures quick and easy installation
Documents
Specifications
- Application:
- Residential
- Collection:
- Essential
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Moderne Brushed Gold
- Depth:
- 1-3/8 in
- Height:
- 60 in
- Length:
- 28 in
- Material:
- Glass
- Mirror Edge:
- Beveled Edge
- Product Type:
- Mirror
- Type:
- K31366-BGL
- UPC:
- 195711094711
- Weight:
- 23.426 lb
- Width:
- 28 in