33 in. Undermount Cast Iron Double Bowl Kitchen Sink in Biscuit
Executive Chef™ 33 in. Undermount Cast Iron Double Bowl Kitchen Sink in Biscuit
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 6-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Minimum base cabinet width 36"
- Large/medium bowls
- Left depth is 9-3/4" and right depth is 7-3/4"
- Three oversized faucet holes with one oversized accessory hole to the right
- Oversized holes allow for easy installation of faucets and accessories
- Offset faucet ledge
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.1
- Application:
- Residential
- CSA Certified:
- CSA B45.2
- Collection:
- Executive Chef™
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Drain Location:
- Rear
- Drain Opening:
- 3-5/8 in
- Faucet Center Size:
- 8 in
- Faucet Included:
- No
- IAPMO Listed:
- No
- Length:
- 33 in
- Number of Bowls:
- 2
- Number of Holes:
- 4 Hole
- Origin:
- Domestic
- Shape:
- Rectangular
- Sink Bowl Size, Left:
- 16 in x 19 in x 9-3/4 in
- Sink Bowl Size, Right:
- 12 in x 17 in x 7-3/4 in
- Sink Depth:
- 10-5/8 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Cast Iron
- Sink Size Range:
- 31 in - 36 in
- UPC:
- 040688783314
- Width:
- 22 in