This product requires certification to purchase.

33 X 22 4 Hole Cast Iron SINK Executive Chef White

KOHLER

Executive Chef™ 33 X 22 4 Hole Cast Iron SINK Executive Chef White

  • Fast #
  • Part #K5932-4-0
  • Item #25167
  • Manufacturer Part #5932-4-0
3.2 out of 5 Customer Rating
Brand image
KOHLER

Executive Chef™ 33 X 22 4 Hole Cast Iron SINK Executive Chef White

  • Fast #
  • Part #K5932-4-0
  • Item #25167
  • Manufacturer Part #5932-4-0
3.2 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Minimum base cabinet width 33"
  • Large/medium bowls
  • Left depth is 10" and right depth is 8"
  • Three faucet holes with one accessory hole to the right
  • Offset faucet ledge
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.1
Application:
Residential
CSA Certified:
CSA B45.2
Collection:
Executive Chef™
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Rear Left, Rear Right
Drain Opening:
3-5/8 in
Faucet Center Size:
12 in
IAPMO Listed:
No
Number of Bowls:
2
Number of Holes:
4 Hole
Shape:
Rectangular
Sink Bowl Size, Left:
16 in x 19 in x 9-3/4 in
Sink Bowl Size, Right:
12 in x 17 in x 7-3/4 in
Sink Depth:
10-5/8 in
Sink Installation Type:
Drop-in
Sink Material:
Cast Iron
Sink Size Range:
31 in - 36 in
Sink Size, Overall:
33 in x 22 in
UPC:
040688096889