Hand Shower Holder in Vibrant® Brushed Nickel
Exhale® Hand Shower Holder in Vibrant® Brushed Nickel
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Bracket pivots and rotates to position handshower at desired angle
- Ball joint offers smooth and wide-range movement
- Coordinates with other products in the Exhale™ collection
Specifications
- ADA Compliant:
- No
- Collection:
- Exhale®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant Brushed Nickel
- Diameter:
- 2 in
- Faucet Part Type:
- Hand Shower Holder
- Fits Brand:
- KOHLER
- Height:
- 2 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 2-5/16 in
- Material:
- Brass
- NSF Certified:
- No
- UPC:
- 885612371935
- WaterSense Labeled:
- No
- Width:
- 2-15/16 in