Multi Function Showerhead in Polished Chrome
Exhale® Multi Function Showerhead in Polished Chrome
Product Details
Product Details
- Showerhead features transitional design inspired by nature
- Advanced spray engine provides four spray experiences: Full coverage, drenching rain, pulsating massage and silk spray
- Full coverage spray produces an encompassing spray for everyday use and utilizes Katalyst® air induction to create large and full drops
- Drenching rain delivers a soft and soothing circular water pattern
- Pulsating massage spray targets sore muscles to ease away aches and pains
- Silk spray releases a dense and luxurious spray ideal for rinsing
- Full 360° rotation of entire sprayface cycles through spray functions
- Silicone sprayface is easy to clean
- Flow rate: 2 gpm
- Showerarm and flange not included
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Exhale®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 4-13/16
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Height:
- 2-7/8
- IAPMO Listed:
- Yes
- Length:
- 2-7/8
- NSF Certified:
- No
- Shape:
- Round
- Showerhead Flow Rate:
- 2.0
- Showerhead Function:
- Multi
- Spray Type:
- Full, Rain, Massage, Soft
- UPC:
- 885612206688
- WaterSense Labeled:
- Yes
- Width:
- 4-13/16