This product requires certification to purchase.

Supply Elbow in Vibrant® Brushed Nickel

KOHLER

Exhale® Supply Elbow in Vibrant® Brushed Nickel

  • Fast #
  • Part #K98352-BN
  • Item #7044832
  • Manufacturer Part #98352-BN
4.5 out of 5 Customer Rating
Brand image
KOHLER

Exhale® Supply Elbow in Vibrant® Brushed Nickel

  • Fast #
  • Part #K98352-BN
  • Item #7044832
  • Manufacturer Part #98352-BN
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
    Pick Up  Not Available
    Not available in 'VA'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'VA'

Product Details

Product Details

  • For use with a handshower and hose (sold separately)
  • Coordinates with other products in the Exhale™ collection
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Collection:
Exhale®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant Brushed Nickel
Depth:
2-5/8 in
Diameter:
2 in
End Connection 1:
NPT
End Connection 2:
Threaded
End Connections:
NPT x Threaded
Faucet Part Type:
Supply Elbow
Fits Brand:
KOHLER
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Height:
2-1/2 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
2-5/8 in
Material:
Metal
NSF Certified:
No
UPC:
885612371843
Width:
2 in