Supply Elbow with Bracket in Vibrant Brushed Bronze
Exhale™ Supply Elbow with Bracket in Vibrant Brushed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- For use with a handshower and hose (sold separately)
- Includes check valve for backflow prevention
- Handshower holder fits most handshowers
- Coordinates with other products in the Exhale collection
- Metal construction
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Exhale™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Vibrant Brushed Bronze
- Depth:
- 2-11/16
- Faucet Part Type:
- Supply Elbow
- Height:
- 2
- Installation Type:
- Wall Mount
- Length:
- 2-15/16
- Material:
- Metal
- Type:
- K98354-BV
- UPC:
- 195711039439
- WaterSense Labeled:
- No
- Width:
- 2-15/16