This product requires certification to purchase.

76 in. Wall Mount Curved Shower Rod in Vibrant® Polished Nickel

KOHLER

Expanse® 76 in. Wall Mount Curved Shower Rod in Vibrant® Polished Nickel

  • Fast #
  • Part #K9351-SN
  • Item #10011041
  • Manufacturer Part #9351-SN
5 out of 5 Customer Rating
Brand image
KOHLER

Expanse® 76 in. Wall Mount Curved Shower Rod in Vibrant® Polished Nickel

  • Fast #
  • Part #K9351-SN
  • Item #10011041
  • Manufacturer Part #9351-SN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Curved shape provides spacious showering environment
  • Adjustable to fit standard 60-in (1524 mm) or 72-in (1829 mm) enclosures
  • Includes installation hardware
  • Requires Certification
Dimensions & Measurements
Length
76 in
Width
2-203/250 in
Characteristics & Features
Adjustable
Yes
Collection
Expanse®
Color Finish Category
Nickel Tones
Color Finish Name
Vibrant Polished Nickel
Installation Type
Wall Mount
Material
Stainless Steel
Shape
Curved
Warranty & Product Information
Product Type
Shower Rod
UPC
195711030443