This product requires certification to purchase.

EXPANSE CURVED SHOWER ROD - CONTEMPORARY

KOHLER

Expanse® EXPANSE CURVED SHOWER ROD - CONTEMPORARY

  • Fast #
  • Part #K9351-BL
  • Item #10155193
  • Manufacturer Part #9351-BL
5 out of 5 Customer Rating
Brand image
KOHLER

Expanse® EXPANSE CURVED SHOWER ROD - CONTEMPORARY

  • Fast #
  • Part #K9351-BL
  • Item #10155193
  • Manufacturer Part #9351-BL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Curved shape provides spacious showering environment
  • Adjustable to fit standard 60-in (1524 mm) or 72-in (1829 mm) enclosures
  • Includes installation hardware
  • Requires Certification
Dimensions & Measurements
Diameter
2-3/16 in
Length
76 in
Width
2-203/250 in
Characteristics & Features
Collection
Expanse®
Color Finish Category
Blacks
Color Finish Name
Matte Black
Installation Type
Wall Mount
Material
Stainless Steel
Shape
Curved
Warranty & Product Information
Product Type
Shower Rod
Type
K9351-BL
UPC
195711092083