Extension Kit in Polished Chrome
This product has been replaced by
Manufacturer Part #1421939-CP
Extension Kit in Polished Chrome
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- BAA Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Product Type:
- Extension Kit
- UPC:
- 885612114389
- WaterSense Labeled:
- No