1-Function Showerhead in Polished Chrome
This product has been replaced by
Manufacturer Part #12008-AK-CP
Fairfax® 1-Function Showerhead in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2 Pallet: 120-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Fairfax
- Single function
- 72 nozzles
- All metal construction
- MasterClean™ sprayface resists hard water buildup and is easy to clean
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Fairfax®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 5-1/2 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Metal
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 4 in
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Single
- Spray Type:
- Wide
- UPC:
- 087206923999
- WaterSense Labeled:
- No