This product requires certification to purchase.

1 Robe Hook in Vibrant Brushed Nickel

KOHLER

Fairfax® 1 Robe Hook in Vibrant Brushed Nickel

  • Fast #
  • Part #K12156-BN
  • Item #1787825
  • Manufacturer Part #12156-BN
5 out of 5 Customer Rating
Brand image
KOHLER

Fairfax® 1 Robe Hook in Vibrant Brushed Nickel

  • Fast #
  • Part #K12156-BN
  • Item #1787825
  • Manufacturer Part #12156-BN
5 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 280
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Material: Solid brass
  • Kohler® finishes resist corrosion and tarnishing
  • Coordinates with Fairfax® faucets and accessories
  • Tools included with accessories for easy installation
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
CARB OTC LEED Compliant:
No
Collection:
Fairfax®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant Brushed Nickel
Depth:
3-5/8 in
Height:
2-15/16 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
2-1/2 in
Material:
Brass
Mount Type:
Wall
Number of Hooks:
1
Projection:
3-5/8 in
UPC:
087206836824
Width:
1-11/16 in