This product requires certification to purchase.

1.8 gpm 4-Hole Double Lever Handle Deckmount Kitchen Sink Faucet Swing Spout 3/8 in. OD Connection in Vibrant Brushed Nickel

KOHLER

Fairfax® 1.8 gpm 4-Hole Double Lever Handle Deckmount Kitchen Sink Faucet Swing Spout 3/8 in. OD Connection in Vibrant Brushed Nickel

  • Fast #
  • Part #K12231-BN
  • Item #2395543
  • Manufacturer Part #12231-BN
4.8 out of 5 Customer Rating
Brand image
KOHLER

Fairfax® 1.8 gpm 4-Hole Double Lever Handle Deckmount Kitchen Sink Faucet Swing Spout 3/8 in. OD Connection in Vibrant Brushed Nickel

  • Fast #
  • Part #K12231-BN
  • Item #2395543
  • Manufacturer Part #12231-BN
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 56
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Two lever handles offer separate control of hot and cold water
  • Ergonomic handle rotation provides on/off control with a simple quarter turn
  • High-arch swing spout offers superior clearance for filling pots and cleaning
  • Matching Accent™ sidespray offers extra flexibility and convenience for cleaning and food prep
  • Includes three white ceramic plug buttons with hot/cold labels on handles
  • UltraGlide™ engineered ceramic disc valves resist deterioration and mineral buildup, resulting in long-lasting and reliable performance
  • Flow rate: 1.8 gpm at 60 psi
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1, CSA B651
Collection:
Fairfax®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant Brushed Nickel
Faucet Connection:
OD
Faucet Connection Size:
3/8 in
Faucet Height:
0 in
Faucet Material:
Metal
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
4 Hole
Side Spray:
Yes
Spout Height:
7-1/2 in
Spout Reach:
9-3/8 in
Spout Swivel:
360°
Spout Type:
High Arc, Swivel
UPC:
650531182975