2 Robe Hook in Oil Rubbed Bronze
Fairfax® 2 Robe Hook in Oil Rubbed Bronze
Product Details
Product Details
- Material: Solid brass
- Kohler® finishes resist corrosion and tarnishing
- Coordinates with Fairfax® faucets and accessories
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Fairfax®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 4
- Height:
- 3-1/64
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 2-1/2
- Material:
- Brass
- Mount Type:
- Wall
- Number of Hooks:
- 2
- Projection:
- 4
- UPC:
- 885612119100
- Width:
- 3-3/4