Plug Button in White
Fairfax® Plug Button in White
Package Quantity Info:
Each: 1 Inner Pack: 3 Case: 3 Pallet: 7104-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- For Fairfax® single-control faucets
Specifications
- ADA Compliant:
- No
- Collection:
- Fairfax®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Faucet Part Type:
- Plug Button
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- UPC:
- 650531630186