This product requires certification to purchase.

Single Handle Centerset Bathroom Sink Faucet in Polished Chrome

KOHLER

Fairfax® Single Handle Centerset Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #K12181-CP
  • Item #637884
  • Manufacturer Part #12181-CP
3.5 out of 5 Customer Rating
Brand image
KOHLER

Fairfax® Single Handle Centerset Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #K12181-CP
  • Item #637884
  • Manufacturer Part #12181-CP
3.5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 110
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Single-handle centerset faucet for 4" centers
  • Kohler® ceramic disc valves exceed industry longevity standards two times for a lifetime of durable performance
  • Premium material construction ensures durability and reliability
  • Kohler® finishes resist corrosion and tarnishing exceeding industry durability standards by over two times
  • High-temperature limit stop allows you to preset a comfortable maximum temperature to eliminate scalding
  • Flexible supply lines for simplified installation
  • Flow rate: 1.2 gpm
  • Part of the Fairfax® faucet collection
  • Low-flow aerator option available (please see latest price book)
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
Bathroom Faucet Type:
Centerset
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Fairfax®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
Yes
Faucet Center Size:
4 in
Faucet Connection Size:
3/8 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Type:
Lever
Height:
7-1/2 in
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
5 in
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Height:
2-1/8 in
Spout Type:
Low Arc
Trim Only:
No
UPC:
040688731612
WaterSense Labeled:
Yes
Width:
2-1/2 in