This product requires certification to purchase.

Single Handle Vessel Filler Bathroom Sink Faucet in Vibrant Brushed Nickel

KOHLER

Fairfax® Single Handle Vessel Filler Bathroom Sink Faucet in Vibrant Brushed Nickel

  • Fast #
  • Part #K12183-BN
  • Item #1637866
  • Manufacturer Part #12183-BN
4.4 out of 5 Customer Rating
Brand image
KOHLER

Fairfax® Single Handle Vessel Filler Bathroom Sink Faucet in Vibrant Brushed Nickel

  • Fast #
  • Part #K12183-BN
  • Item #1637866
  • Manufacturer Part #12183-BN
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 40
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Perfect height for use with vessel sinks
  • Single-handle sink faucet for single-hole installations
  • Kohler® ceramic disc valves exceed industry longevity standards two times for a lifetime of durable performance
  • Premium material construction ensures durability and reliability
  • Kohler® finishes resist corrosion and tarnishing exceeding industry durability standards by over two times
  • High-temperature limit stop allows you to preset a comfortable maximum temperature to eliminate scalding
  • Flexible supply lines for simplified installation
  • Part of the Fairfax® faucet collection
  • Low-flow aerator option available (please see latest price book)
  • Flow rate: 1.2 gpm
  • Requires Certification
  • Lead Law Compliant

  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
Bathroom Faucet Type:
Vessel Filler
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Fairfax®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant Brushed Nickel
Deck Plate Included:
No
Faucet Connection Size:
3/8 in
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Type:
Lever
Height:
11-15/16 in
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Lead Law Compliant:
Yes
Length:
5 in
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Height:
7-1/2 in
Spout Type:
Fixed
Trim Only:
No
UPC:
087206699146
WaterSense Labeled:
Yes
Width:
2-1/2 in