Faucet 3-5/8 in. Supply Kit in Vibrant® Polished Brass
Faucet 3-5/8 in. Supply Kit in Vibrant® Polished Brass
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Angle supply with stop
- Annealed vertical tube
- Four-arm handle
-
Lead Law Compliant
Specifications
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant Polished Brass
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT x NPT
- Handle Type:
- Four Arm
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Lead Law Compliant:
- Yes
- Length:
- 3-5/8 in
- Material:
- Brass
- Maximum Temperature:
- 120
- NSF Certified:
- No
- Pressure - Maximum:
- 150 psi
- UPC:
- 040688110936
- Valve Size:
- 1/2 in
- Valve Type:
- Angle Supply Stop Valve
- Water Supply Connector Type:
- Faucet