Fill Valve Assembly
Fill Valve Assembly
Product Details
Product Details
- Kohler genuine part
- Combination fill and flush valve for older Kohler toilets with 3.5+ gpf
- Compatible with Kohler models: Champlain K-3390
- Brass valve and fittings
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Brand Model Compatibility:
- Champlain™ K-3390
- Flow Rate:
- 3.5 gpf
- Material:
- Brass
- Product Type:
- Valve Kit
- UL Listed:
- No
- Valve Type:
- Fill Valve Kit
- WaterSense Labeled:
- No
- Width:
- 8-1/2 in