14 in. Shower Door Handle in Bright Polished Silver
Finial® 14 in. Shower Door Handle in Bright Polished Silver
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 2-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Generous 14" handle length
- Double handle opens door from the inside and outside of the shower
- For use with heavy glass pivot shower doors
- Coordinates with Finial® Traditional faucets and accessories
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z97.1
- CARB OTC LEED Compliant:
- No
- Collection:
- Finial®
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Bright Polished Silver
- IAPMO Listed:
- No
- UPC:
- 650531485335
- Width:
- 2-3/4 in