This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Vibrant French Gold

KOHLER

Finial® Two Handle Widespread Bathroom Sink Faucet in Vibrant French Gold

  • Fast #
  • Part #K310-4M-AF
  • Item #1390222
  • Manufacturer Part #310-4M-AF
4.6 out of 5 Customer Rating
Brand image
KOHLER

Finial® Two Handle Widespread Bathroom Sink Faucet in Vibrant French Gold

  • Fast #
  • Part #K310-4M-AF
  • Item #1390222
  • Manufacturer Part #310-4M-AF
4.6 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant French Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 54
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Two handle widespread sink faucet for 8" - 16" centers
  • Kohler® ceramic disc valves exceed industry longevity standards two times for a lifetime of durable performance
  • Solid brass construction for durability and reliability
  • Kohler® finishes resist corrosion and tarnishing exceeding industry durability standards by over two times
  • Handles pre assembled on valves to simplify installation
  • Low-flow aerator option available (please see latest price book)
  • Flow rate: 1.2 gpm
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
Bathroom Faucet Type:
Widespread
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1, CSA B651
Collection:
Finial®
Color Finish Category:
Gold Tones
Color Finish Name:
Vibrant French Gold
Deck Plate Included:
No
Faucet Center Size:
8 in
Faucet Connection Size:
3/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
Height:
6-1/4 in
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
5 in
Maximum Deck Thickness:
1-3/8 in
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Origin:
Domestic
Spout Height:
4-1/4 in
Spout Type:
Arc, High Arc
Trim Only:
No
UPC:
087206331275
WaterSense Labeled:
Yes
Width:
8 in