This product requires certification to purchase.

Flange in Vibrant® Brushed Nickel

KOHLER

Flange in Vibrant® Brushed Nickel

  • Fast #
  • Part #K1280835-BN
  • Item #7262958
  • Manufacturer Part #1280835-BN
3.6 out of 5 Customer Rating
Brand image
KOHLER

Flange in Vibrant® Brushed Nickel

  • Fast #
  • Part #K1280835-BN
  • Item #7262958
  • Manufacturer Part #1280835-BN
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Showers
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant Brushed Nickel
Faucet Part Type:
Flange
IAPMO Listed:
No
UPC:
885612608956
WaterSense Labeled:
No