This product requires certification to purchase.

Jet Whirlpool Trim Kit in Vibrant Brushed Nickel

KOHLER

Flexjet® Jet Whirlpool Trim Kit in Vibrant Brushed Nickel

  • Fast #
  • Part #K9696-BN
  • Item #111559
  • Manufacturer Part #9696-BN
4.1 out of 5 Customer Rating
Brand image
KOHLER

Flexjet® Jet Whirlpool Trim Kit in Vibrant Brushed Nickel

  • Fast #
  • Part #K9696-BN
  • Item #111559
  • Manufacturer Part #9696-BN
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 120
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Available in color-matched or faucet finish matched jets
  • Easy-to-install design with O-ring
  • Includes matching suction cover (metal finish kits only)
  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
Collection:
Flexjet®
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
GSA Approved:
No
IAPMO Listed:
No
Length:
10-1/4 in
Material:
Plastic
Product Type:
Trim Kit
Trim Only:
Yes
UPC:
040688116983
Width:
29/32 in