This product requires certification to purchase.

Trim Kit in Brushed Bronze

KOHLER

Flexjet® Trim Kit in Brushed Bronze

  • Fast #
  • Part #K9696-BV
  • Item #1686608
  • Manufacturer Part #9696-BV
5 out of 5 Customer Rating
Brand image
KOHLER

Flexjet® Trim Kit in Brushed Bronze

  • Fast #
  • Part #K9696-BV
  • Item #1686608
  • Manufacturer Part #9696-BV
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 120
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Available in color-matched or faucet finish matched jets
  • Easy-to-install design with O-ring
  • Includes matching suction cover (metal finish kits only)
  • Color-matched suction cover shipped with whirlpool
  • Six independently adjustable Flexjet™ whirlpool jets
  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
Collection:
Flexjet®
Color Finish Category:
Bronze Tones
Color Finish Name:
Brushed Bronze
GSA Approved:
No
IAPMO Listed:
No
Length:
4-1/8 in
Material:
Plastic
Product Type:
Trim Kit
Trim Only:
Yes
UPC:
087206581281
Width:
29/32 in