Trim Kit in French Gold
Flexjet® Trim Kit in French Gold
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 120-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Available in color-matched or faucet finish matched jets
- Easy-to-install design with O-ring
- Includes matching suction cover (metal finish kits only)
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Flexjet®
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- French Gold
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 4-1/8 in
- Material:
- Brass, Plastic
- Product Type:
- Trim Kit
- Trim Only:
- Yes
- UPC:
- 087206361654
- Width:
- 29/32 in