Trim Kit in Polished Nickel
Flexjet® Trim Kit in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 120-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Available in color-matched or faucet finish matched jets
- Easy-to-install design with O-ring
- Includes matching suction cover (metal finish kits only)
- Color-matched suction cover shipped with whirlpool
- Six independently adjustable Flexjet™ whirlpool jets
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Flexjet®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 4-1/8 in
- Material:
- Plastic
- Product Type:
- Trim Kit
- Trim Only:
- Yes
- UPC:
- 040688199467
- Width:
- 29/32 in