Multi Function Hand Shower in Oil Rubbed Bronze (Shower Hose Sold Separately)
Flipside® Multi Function Hand Shower in Oil Rubbed Bronze (Shower Hose Sold Separately)
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 108-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- With innovative Flipstream technology, the Flipside handshower dedicates a single sprayhead surface to each of the four unique sprays
- Changing sprays is as easy as turning the head on its axis
- Ergonomic design is easy to use even with soapy hands
- Koverage™ spray delivers full coverage spray for everyday showering
- Kotton™ spray releases a dense and luxurious downpour of water
- Komotion™ spray delivers a soothing and circular water pattern
- Kurrent™ spray offers a targeted massage to ease away aches and pains
- Flow rate: 2.5 gpm
- Requires Kohler® K-8593 or Kohler® K-9514 shower hose (sold separately)
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Flipside®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Faucet Mount:
- Ceiling Mount, Wall Mount
- Hand Shower Flow Rate:
- 2.5 gpm
- Hose Included:
- No
- Length:
- 10-3/4 in
- Pause Control:
- No
- Showerhead Function:
- Multi
- UPC:
- 885612129314
- WaterSense Labeled:
- No
- Width:
- 5-3/8 in