This product requires certification to purchase.

Multi Function Hand Shower in Polished Chrome (Shower Hose Sold Separately)

KOHLER

Flipside® Multi Function Hand Shower in Polished Chrome (Shower Hose Sold Separately)

  • Fast #
  • Part #K17493-CP
  • Item #3797319
  • Manufacturer Part #17493-CP
3.6 out of 5 Customer Rating
Brand image
KOHLER

Flipside® Multi Function Hand Shower in Polished Chrome (Shower Hose Sold Separately)

  • Fast #
  • Part #K17493-CP
  • Item #3797319
  • Manufacturer Part #17493-CP
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 108
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • With innovative Flipstream technology, the Flipside handshower dedicates a single sprayhead surface to each of the four unique sprays
  • Changing sprays is as easy as turning the head on its axis
  • Ergonomic design is easy to use even with soapy hands
  • Koverage™ spray delivers full coverage spray for everyday showering
  • Kotton™ spray releases a dense and luxurious downpour of water
  • Komotion™ spray delivers a soothing and circular water pattern
  • Kurrent™ spray offers a targeted massage to ease away aches and pains
  • Flow rate: 2.5 gpm
  • Requires Kohler® K-8593 or Kohler® K-9514 shower hose (sold separately)
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Flipside®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Mount:
Ceiling Mount, Wall Mount
Hand Shower Diameter:
5-3/8 in
Hand Shower Flow Rate:
2.5 gpm
Height:
10-3/4 in
Hose Included:
No
Length:
10-3/4 in
Pause Control:
No
Showerhead Function:
Multi
UPC:
650531850270
WaterSense Labeled:
No
Width:
5-3/8 in