Flow Control Check Valve
Flow Control Check Valve
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Faucet Part Type:
- Check Valve
- Flow Rate:
- 1.06 gpm
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 885612858825
- WaterSense Labeled:
- No