65-1/2 x 35-1/4 in. Frameless Shower Door with Crystal Clear Glass in Anodized Brushed Bronze
Fluence® 65-1/2 x 35-1/4 in. Frameless Shower Door with Crystal Clear Glass in Anodized Brushed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 12-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Frameless 1/4" thick crystal clear tempered glass
- Inside and outside solid brass pull handles
- Two roller-compression latches ensure smooth and secure closure
- Clean Coat® glass treatment repels water for improved ease of cleaning
- Out-of-plumb adjustability allows for easy installation
- Can be installed to open to the left or right
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z97.1
- CARB OTC LEED Compliant:
- No
- Collection:
- Fluence®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Anodized Brushed Bronze
- Frame Type:
- Frameless
- Glass Type:
- Crystal Clear, Tempered
- Handle Type:
- Pull
- Height:
- 65-1/2
- IAPMO Listed:
- No
- Product Type:
- Shower Door
- Shower Door Framed or Frameless:
- Frameless
- Shower Door Height Range:
- 61-65 in
- Shower Door Type:
- Pivot
- Shower Door Width Range:
- 31 in+
- UPC:
- 650531621924
- Width:
- 35-1/4