70-5/16 x 59-5/8 in. Frameless Sliding Shower Door with Crystal Clear Glass in Anodized Brushed Bronze
Fluence® 70-5/16 x 59-5/8 in. Frameless Sliding Shower Door with Crystal Clear Glass in Anodized Brushed Bronze
Product Details
Product Details
- Frameless 3/8" thick crystal clear tempered glass
- Continuous door panel guide mechanism for smooth and quiet sliding action
- Gently curved inside and outside towel bars
- Clean Coat® glass treatment repels water for improved ease of cleaning
- Out-of-plumb adjustability allows for easy installation
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z97.1
- CARB OTC LEED Compliant:
- No
- Collection:
- Fluence®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Anodized Brushed Bronze
- Frame Type:
- Frameless
- Glass Type:
- Crystal Clear, Tempered
- Height:
- 70-5/16 in
- IAPMO Listed:
- No
- Product Type:
- Shower Door
- Shower Door Framed or Frameless:
- Frameless
- Shower Door Height Range:
- 66-70 in
- Shower Door Type:
- Bypass
- Shower Door Width Range:
- 31 in+
- UPC:
- 650531619884
- Width:
- 59-5/8 in