Flush Valve Cover Kit in Polished Chrome
Flush Valve Cover Kit in Polished Chrome
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Brand Model Compatibility:
- Primme™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Product Type:
- Flush Valve Cover Kit
- UPC:
- 885612502650
- WaterSense Labeled:
- No