Flush Valve for Corbelle® K-5711-0
Flush Valve for Corbelle® K-5711-0
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential, Commercial
- Brand Model Compatibility:
- Corbelle® K-5711-0
- Product Type:
- Flush Valve Kit
- UL Listed:
- No
- UPC:
- 885612612045
- WaterSense Labeled:
- No