Flush Valve Kit for Kohler GP1083167 Fill Valve
Flush Valve Kit for Kohler GP1083167 Fill Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Wellworth®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Product Type:
- Flush Valve Kit
- UPC:
- 885612192271
- WaterSense Labeled:
- No