This product requires certification to purchase.

Flush Valve Kit for San Raphael K-3395

KOHLER

Flush Valve Kit for San Raphael K-3395

  • Fast #
  • Part #K1013944
  • Item #1699464
  • Manufacturer Part #1013944
3.6 out of 5 Customer Rating
Brand image
KOHLER

Flush Valve Kit for San Raphael K-3395

  • Fast #
  • Part #K1013944
  • Item #1699464
  • Manufacturer Part #1013944
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 5000
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Kohler genuine part
  • Flush valve service kit
  • Engineered to promote product longevity
  • Made with premium materials for enhanced durability
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
BAA Compliant:
No
Brand Model Compatibility:
San Raphael K-3395
Color Finish Category:
Blacks
Color Finish Name:
Black
Product Type:
Flush Valve Kit
UPC:
087206784767