Flush Valve Service Kit
Flush Valve Service Kit
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- San Raphael®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Product Type:
- Flush Valve Service Kit
- UPC:
- 650531442970
- WaterSense Labeled:
- No