Flush Valve Service Kit
Flush Valve Service Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- Brand Model Compatibility:
- K-6428-0
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Product Type:
- Flush Valve Service Kit
- UL Listed:
- No
- UPC:
- 885612381217