This product requires certification to purchase.

18 in. Towel Bar in Vibrant Brushed Nickel

KOHLER

Forte® 18 in. Towel Bar in Vibrant Brushed Nickel

  • Fast #
  • Part #K11370-BN
  • Item #2270847
  • Manufacturer Part #11370-BN
3.7 out of 5 Customer Rating
Brand image
KOHLER

Forte® 18 in. Towel Bar in Vibrant Brushed Nickel

  • Fast #
  • Part #K11370-BN
  • Item #2270847
  • Manufacturer Part #11370-BN
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 288
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • The sleek appeal of Forte Sculpted accessories combines fluid design lines with practical solutions
  • This towel bar features an elegantly curved rod with generous space for towels, blending easily into contemporary bathroom decors
  • Premium metal construction for durability and reliability
  • KOHLER finishes resist corrosion and tarnishing
  • Lifetime limited warranty
  • Requires Certification

Specifications

ADA Compliant:
No
Base Plate Height:
2-1/2 in
CARB OTC LEED Compliant:
No
Collection:
Forte®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant Brushed Nickel
Hardware Included:
Yes
Height:
2-1/2 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
18 in
Material:
Metal
Mount Type:
Wall
Number of Bars:
1
Projection:
3-3/4 in
UPC:
650531163226