Forte® 3-1/4 in. Drawer Pull in Polished Chrome

Part #K11285-CP  |  Item #3811141  |  Manufacturer Part #11285-CP

$13.64 EACH
(Pricing is for Polished Chrome)

Color/Finish: Polished Chrome

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Premium metal construction for durability
  • Kohler® finishes resist corrosion and tarnishing
  • Coordinates with Forte® faucets and accessories

Specifications

ADA Compliant: No

Collection: Forte®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 1-15/16 in

Height: 7/8 in

Length: 3-1/4 in

Material: Metal

Style: Transitional

Width: 1-5/16 in