Forte® 3-1/4 in. Drawer Pull in Vibrant Brushed Nickel

Part #K11285-BN  |  Item #3811121  |  Manufacturer Part #11285-BN

$32.25 EACH

Color/Finish: Vibrant® Brushed Nickel

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 1
  • Pallet: 384
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Premium metal construction for durability
  • Kohler® finishes resist corrosion and tarnishing
  • Coordinates with Forte® faucets and accessories

Specifications

ADA Compliant: No

Collection: Forte®

Color Finish: Vibrant® Brushed Nickel

Color Finish Category: Nickel Tones

Depth: 1-15/16 in

Height: 7/8 in

Length: 3-1/4 in

Material: Metal

Style: Transitional

Width: 1-5/16 in